JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cable Coupler, HDMI, Blk, Extend, Repeat

VALUE BRAND| Zoro #: G1163425| Mfr #: 2849

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1163425 Mfr #: 2849
Connection B: HDMI FemaleNumber of Ports: 2
Connection A: HDMI FemaleItem: HDMI Adapter
Color: BlackCable Type: HDMI
Features: Active Equalizer, Extender, RepeaterCountry of Origin (subject to change): Multiple

Product Description

Cable Coupler, Connection HDMI, Color Black, Features Active Equalizer, Extender, Repeater, Package Quantity 1
Save 15%. Sign up for Z-mail.