KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Coupler, S Video, Blue

VALUE BRAND| Zoro #: G0522103| Mfr #: 4118

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Video Adapter
Number of Ports: 2
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522103 Mfr #: 4118
Item: Video AdapterNumber of Ports: 2
Color: BlueCable Type: S-Video
Connection A: 4-Pin S-Video FemaleConnection B: 4-Pin S-Video Female
Package Quantity: 1Country of Origin (subject to change): Multiple

Description

Cable Coupler, Connection S Video, Color Blue, Features Gold Plated, Package Quantity 1

Reviews