Cable Rail Infill Kit, 18 ft., 3/16 In Dia

VALUE BRAND| Zoro #: G1940206| Mfr #: ZKIT-CAB187-188-18

$86.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940206 Mfr #: ZKIT-CAB187-188-18
Meets/Exceeds: -Number of Pieces: 4
Finish: -Drive Type: -
Number of Sizes: 1Material: 18-8 Stainless Steel
Item: Cable Rail Infill KitHead Style: -
Includes: (1) Each: 18 ft. Run Of 316" Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting ReceiverType: 18 ft. Run, 3/16" Dia. Wire
Country of Origin (subject to change): United States

Product Description

Cable Rail Infill Kit, 18 ft. Run, 3/16 In Dia. Wire, 18-8 Stainless Steel, Number of Pieces 4, Number of Sizes 1, Includes 1 Each: 18 ft. Run Of 316 In Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting Receiver

Product Reviews

Save 15%. Sign up for Z-mail.