KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5' x 1/8" Dia. - 18-8 Stainless Steel Cable Rail Infill Kit

VALUE BRAND| Zoro #: G2353863| Mfr #: ZKIT-CAB125-188-5

$61.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Item: Cable Rail Infill Kit
Includes: (1) Each: 5 ft. Run Of 1/8" Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting Receiver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353863 Mfr #: ZKIT-CAB125-188-5
Number of Pieces: 4Item: Cable Rail Infill Kit
Includes: (1) Each: 5 ft. Run Of 1/8" Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting ReceiverDrive Type: -
Type: 5 ft. Run, 1/8" Dia. WireFinish: -
Meets/Exceeds: -Material: 18-8 Stainless Steel
Head Style: -Number of Sizes: 1
Country of Origin (subject to change): United States

Description

Cable Rail Infill Kit, 5 ft. Run, 1/8 In Dia. Wire, 18-8 Stainless Steel, Number of Pieces 4, Number of Sizes 1, Includes 1 Each: 5 ft. Run Of 1/8 In Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting Receiver

Reviews