Cable Rail Infill Kit, 8 ft., 1/8 In Dia.

VALUE BRAND| Zoro #: G0750741| Mfr #: ZKIT-CAB125-188-8

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750741 Mfr #: ZKIT-CAB125-188-8
Includes: (1) Each: 8 ft. Run Of 1/8" Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting ReceiverMeets/Exceeds: -
Number of Pieces: 4Finish: -
Drive Type: -Number of Sizes: 1
Material: 18-8 Stainless SteelItem: Cable Rail Infill Kit
Type: 8 ft. Run, 1/8" Dia. WireHead Style: -
Country of Origin (subject to change): United States

Product Description

Cable Rail Infill Kit, 8 ft. Run, 1/8 In Dia. Wire, 18-8 Stainless Steel, Number of Pieces 4, Number of Sizes 1, Includes 1 Each: 8 ft. Run Of 1/8 In Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting Receiver

Product Reviews

Save 15%. Sign up for Z-mail.