Cable Rail Infill Kit, 8 ft., 3/16 In Dia.

VALUE BRAND| Zoro #: G1557577| Mfr #: ZKIT-CAB187-188-8

$93.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Meets/Exceeds: -
Type: 8 ft. Run, 3/16" Dia. Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557577 Mfr #: ZKIT-CAB187-188-8
Number of Pieces: 4Meets/Exceeds: -
Type: 8 ft. Run, 3/16" Dia. WireMaterial: 18-8 Stainless Steel
Drive Type: -Finish: -
Head Style: -Item: Cable Rail Infill Kit
Includes: (1) Each: 8 ft. Run Of 316" Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting ReceiverNumber of Sizes: 1
Country of Origin (subject to change): United States

Description

Cable Rail Infill Kit, 8 ft. Run, 3/16 In Dia. Wire, 18-8 Stainless Steel, Number of Pieces 4, Number of Sizes 1, Includes 1 Each: 8 ft. Run Of 316 In Cable With Pre-Swaged Ferrule Attached, Quick Locking Receiver, and Adjusting Receiver

Reviews