Cable Splitter, 1 to 2 Way S Video, Black

VALUE BRAND| Zoro #: G1335494| Mfr #: 1124

$4.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1335494 Mfr #: 1124
Color: BlackItem: Video Splitter
Connection B: (2) 4-Pin S-Video FemalesConnection A: 4-Pin S-Video Male
Cable Type: S-VideoNumber of Ports: 3
Country of Origin (subject to change): Multiple

Product Description

Cable Splitter, Connection 1 Male S-Video to 2 Female S-Video, Color Black, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.