Cable Tie Mounting Pad, 4-Way, Natrl, PK100

VALUE BRAND| Zoro #: G1337917| Mfr #: 6EEE7

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1337917 Mfr #: 6EEE7
Material of Construction: Nylon 6/6Clip Type: Four-Way
Standards: RoHSItem: Cable Tie Mounting Pad
Color: NaturalTemp. Range: -25 Degrees to 85 Degrees F
Mounting Method: Adhesive BackedSlot Height: 0.05"
Slot Width: 0.14"Width: 0.75"
Length: 0.75"Height: 0.19"
Country of Origin (subject to change): China

Product Description

Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.