Cadaver Bag, Vinyl, 90 x 48 in., PK10

VALUE BRAND| Zoro #: G0721244| Mfr #: NON70548WM

$133.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721244 Mfr #: NON70548WM
Material: VinylItem: Cadaver Bag w/Curved Zipper
Length: 90"Thickness: 8 mil
Color: WHITEProvides: Storage or Transport for Deceased
Includes: (10) Bags and (3) ID Tags per BagWidth: 48"
Country of Origin (subject to change): China

Product Description

Cadaver Bag w/Curved Zipper, Length 90 In., Width 48 In., Thickness 8 mil, Vinyl, White, Provides Storage or Transport for Deceased, Includes (10) Bags and (3) ID Tags per Bag, Package Quantity 10
Save 15%. Sign up for Z-mail.