LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cage Nut, Square, #10-24, Steel, PK25

VALUE BRAND| Zoro #: G1052091| Mfr #: 1LBE5

$9.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.520"
Fastener Thread Direction: Right Hand
Center of Hole to Panel Edge: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052091 Mfr #: 1LBE5
Width: 0.520"Fastener Thread Direction: Right Hand
Center of Hole to Panel Edge: 0.250"Thickness: 0.020"
Nut Style: Cage NutFastener Thread Type: UNC (Coarse)
Nut Height: 1/4"Basic Material: Steel
Dia./Thread Size: #10-24Item: Cage Nut
Fastener Finish: Zinc PlatedFor Panel Thickness: 0.064 to 0.105"
Shape: SquareSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Cage Nut, Cage Nut, System of Measurement Inch, Basic Material Steel, Square Shape, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Nut Height 1/4 In., Width 0.520 In., 0.020 In., For Panel Thickness 0.064 to 0.105 In., Center of Hole to Panel Edge 0.250 In., Package Quantity 25

Reviews