Zoro Select
Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK
Mfr # 1LBE9
Zoro # G0332841
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Square
- Minimum Panel Thickness 0.028 in
- Maximum Panel Thickness 0.056 in
- Nut Material Steel
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish, 5 PK 1LBF1
- ZORO SELECT Cage Nut, #10-24, Square Shape, Steel, Not Graded, Plain Finish, 25 PK 1LBE5
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK 1LBE7
- ZORO SELECT Cage Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 5000 PK 210151
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK ADVD7941-1024-3B
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish 14-093NCAG
- ZORO SELECT Cage Nut, #10-32, Square Shape, Steel, Zinc Plated Finish 11NCAG
- ZORO SELECT Cage Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 4000 PK 210162
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 2000 PK 371027
- VAST Spring Nut, 1/4"-20, Hot Dipped Galvanized Finish, 100 PK V200 1/4G-100
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Zinc Plated Finish, 25 PK 10795PK
- Zoro Select Spring Nuts & Cage Nuts