Cage Nut, Square, #6-32, Steel, PK25

VALUE BRAND| Zoro #: G2077695| Mfr #: 1LBE3

$13.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.450"
Fastener Thread Direction: Right Hand
Center of Hole to Panel Edge: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077695 Mfr #: 1LBE3
Width: 0.450"Fastener Thread Direction: Right Hand
Center of Hole to Panel Edge: 0.250"Thickness: 0.017"
Nut Style: Cage NutFastener Thread Type: UNC (Coarse)
Nut Height: 3/16"Basic Material: Steel
Dia./Thread Size: #6-32Item: Cage Nut
Fastener Finish: Zinc PlatedFor Panel Thickness: 0.025 to 0.063"
Shape: SquareSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Cage Nut, Cage Nut, System of Measurement Inch, Basic Material Steel, Square Shape, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Nut Height 3/16 In., Width 0.450 In., 0.017 In., For Panel Thickness 0.025 to 0.063 In., Center of Hole to Panel Edge 0.250 In., Package Quantity 25

Reviews