Cage Nut, Square, #8-32, Steel, PK25

VALUE BRAND| Zoro #: G1793845| Mfr #: 1LBE4

$10.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Thickness: 0.020"
Center of Hole to Panel Edge: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793845 Mfr #: 1LBE4
Fastener Thread Direction: Right HandThickness: 0.020"
Center of Hole to Panel Edge: 0.250"Nut Style: Cage Nut
Basic Material: SteelDia./Thread Size: #8-32
For Panel Thickness: 0.025 to 0.062"System of Measurement: Inch
Shape: SquareFastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedWidth: 0.520"
Item: Cage NutNut Height: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Cage Nut, Cage Nut, System of Measurement Inch, Basic Material Steel, Square Shape, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Nut Height 1/4 In., Width 0.520 In., 0.020 In., For Panel Thickness 0.025 to 0.062 In., Center of Hole to Panel Edge 0.250 In., Package Quantity 25

Reviews