Cane, Black, 29 to 38 In. H, 250 lb. Cap.

VALUE BRAND| Zoro #: G0181115| Mfr #: MDS86415

$10.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181115 Mfr #: MDS86415
Includes: Rubber Bottom TipsWeight Capacity: 250 lb.
Handle Material: Foam GripsItem: Cane
Height: 29" to 38"Construction: Aluminum
Color: BLACKStandards: HCPC E0100
Base Type: StandardHandle Type: Standard
Country of Origin (subject to change): China

Product Description

Cane, Standard Handle Type, Standard Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Black, Construction Aluminum, Handle Material Foam Grips, Standards HCPC E0100, Includes Rubber Bottom Tips

Product Reviews

Save 15%. Sign up for Z-mail.