Cane, Black, 29 to 38 In. H, 250 lb. Cap.

VALUE BRAND| Zoro #: G0181081| Mfr #: MDS86222W

$20.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181081 Mfr #: MDS86222W
Includes: Rubber Bottom TipsWeight Capacity: 250 lb.
Handle Material: Foam GripsItem: Cane
Height: 29" to 38"Construction: Aluminum
Color: BLACKBase Size: 6" x 8"
Standards: HCPCS E0105Base Type: Quad
Handle Type: OffsetCountry of Origin (subject to change): China

Product Description

Cane, Offset Handle Type, Quad Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Black, Construction Aluminum, Handle Material Foam Grips, Base Size 6 In. x 8 In., Standards HCPCS E0105, Includes Rubber Bottom Tips

Product Reviews

Save 15%. Sign up for Z-mail.