Cane, Black, 29 to 38 In. H, 500 lb. Cap.

VALUE BRAND| Zoro #: G1114705| Mfr #: MDS86420XW

$28.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: Standard
Item: Cane
Handle Type: Offset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114705 Mfr #: MDS86420XW
Base Type: StandardItem: Cane
Handle Type: OffsetColor: Black
Construction: AluminumHeight: 29" to 38"
Handle Material: PVC GripsIndustry Type: Healthcare
Standards: HCPC E0100Weight Capacity: 500 lb.
Country of Origin (subject to change): China

Description

Cane, Offset Handle Type, Standard Base Type, Height 29 In. to 38 In., Weight Capacity 500 lb., Color Black, Construction Aluminum, Handle Material PVC Grips, Standards HCPC E0100

Reviews