JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cane, Blue Ice, 29 to 38 In. H, 250lb. Cap.

VALUE BRAND| Zoro #: G0181063| Mfr #: MDS86420B

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181063 Mfr #: MDS86420B
Handle Type: OffsetIncludes: Lanyard
Construction: AluminumStandards: HCPC E0100
Handle Material: Foam GripsColor: Blue Ice
Base Type: StandardWeight Capacity: 250 lb.
Item: CaneHeight: 29" to 38"
Country of Origin (subject to change): China

Product Description

Cane, Offset Handle Type, Standard Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Blue Ice, Construction Aluminum, Handle Material Foam Grips, Standards HCPC E0100, Includes Lanyard

Product Reviews

Save 15%. Sign up for Z-mail.