KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cane, Bronze, 29 to 38 In. H, 250 lb. Cap.

VALUE BRAND| Zoro #: G0181097| Mfr #: MDS86222BRZ

$26.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Rubber Bottom Tips
Color: Bronze
Base Size: 6" x 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181097 Mfr #: MDS86222BRZ
Includes: Rubber Bottom TipsColor: Bronze
Base Size: 6" x 8"Construction: Aluminum
Weight Capacity: 250 lb.Base Type: Quad
Item: CaneHandle Type: Offset
Height: 29" to 38"Handle Material: Foam Grips
Industry Type: HealthcareStandards: HCPCS E0105
Country of Origin (subject to change): China

Description

Cane, Offset Handle Type, Quad Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Bronze, Construction Aluminum, Handle Material Foam Grips, Base Size 6 In. x 8 In., Standards HCPCS E0105, Includes Rubber Bottom Tips

Reviews