Cane, Chrome, 29 to 38 In. H, 250 lb. Cap., Min. Qty 2

VALUE BRAND| Zoro #: G0179706| Mfr #: MDS86228CHR

$31.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Offset
Construction: Aluminum
Includes: Rubber Bottom Tips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179706 Mfr #: MDS86228CHR
Handle Type: OffsetConstruction: Aluminum
Includes: Rubber Bottom TipsIndustry Type: Healthcare
Handle Material: Foam GripsStandards: HCPCS E0105
Base Type: QuadHeight: 29" to 38"
Weight Capacity: 250 lb.Color: Chrome
Base Size: 8" x 12"Item: Cane
Country of Origin (subject to change): China

Description

Cane, Offset Handle Type, Quad Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Chrome, Construction Aluminum, Handle Material Foam Grips, Base Size 8 In. x 12 In., Standards HCPCS E0105, Includes Rubber Bottom Tips

Reviews