LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cane, Chrome, 29 to 38 In. H, 250 lb. Cap.

VALUE BRAND| Zoro #: G0181124| Mfr #: MDS86415CHR

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181124 Mfr #: MDS86415CHR
Handle Type: StandardBase Type: Standard
Item: CaneWeight Capacity: 250 lb.
Construction: AluminumHandle Material: Foam Grips
Height: 29" to 38"Color: Chrome
Standards: HCPC E0100Includes: Rubber Bottom Tips
Country of Origin (subject to change): China

Product Description

Cane, Standard Handle Type, Standard Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Chrome, Construction Aluminum, Handle Material Foam Grips, Standards HCPC E0100, Includes Rubber Bottom Tips

Product Reviews

Save 15%. Sign up for Z-mail.