Cane, Chrome, 29 to 38 In. H, 250 lb. Cap.

VALUE BRAND| Zoro #: G0181054| Mfr #: MDS86420CHRW

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181054 Mfr #: MDS86420CHRW
Includes: LanyardWeight Capacity: 250 lb.
Handle Material: Foam GripsItem: Cane
Height: 29" to 38"Construction: Aluminum
Color: ChromeStandards: HCPC E0100
Base Type: StandardHandle Type: Offset
Country of Origin (subject to change): China

Product Description

Cane, Offset Handle Type, Standard Base Type, Height 29 In. to 38 In., Weight Capacity 250 lb., Color Chrome, Construction Aluminum, Handle Material Foam Grips, Standards HCPC E0100, Includes Lanyard

Product Reviews

Save 15%. Sign up for Z-mail.