LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cantilever Shelf, W 60 In, D 12 In, SS

VALUE BRAND| Zoro #: G2477623| Mfr #: 4UEN8

$60.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477623 Mfr #: 4UEN8
Height (In.): 1-5/8Material: Galvanized steel
Depth (In.): 12Color: Gray
Item: Cantilever ShelfWidth (In.): 60
Country of Origin (subject to change): China

Product Description

Cantilever Shelf;Material Galvanized Steel;Color Gray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.