KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Canvas Drop Cloth

VALUE BRAND| Zoro #: G1777526| Mfr #: 58908GR

$11.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4 ft.
Length: 15 ft.
Item: Drop Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777526 Mfr #: 58908GR
Width: 4 ft.Length: 15 ft.
Item: Drop ClothMaterial: Canvas
Color: off WhiteCountry of Origin (subject to change): Multiple

Description

Drop Cloth, Canvas, Off White, Length 15 ft., Width 4 ft. Washable, heavy-duty 8-oz. canvas, Double-stitched with mildew-resistant thread, with seams on the underside to minimize trip hazard, Off-white color.

Reviews