KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" FNPT Black Malleable Iron Cap

VALUE BRAND| Zoro #: G0558914| Mfr #: 5P531

$0.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558914 Mfr #: 5P531
Pipe Size (Fittings): 1/8"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPTSpecific Fitting Shape: Cap
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Basic Fitting Shape: CapBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 366 Degrees FItem: Cap
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Country of Origin (subject to change): China

Description

Cap, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews