KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT SS Cap

VALUE BRAND| Zoro #: G0264941| Mfr #: 1LRY2

$24.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264941 Mfr #: 1LRY2
Pipe Size (Fittings): 2-1/2"Fitting Connection Type: FNPT
Specific Fitting Shape: CapMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Cap
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: CapFittings Sub-Category: Caps
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Cap, Pipe Fitting Material 304 Stainless Steel, Pipe Size - Pipe Fitting 2-1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews