KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" NPT Black Forged Steel Cap

VALUE BRAND| Zoro #: G1816832| Mfr #: 1MNE8

$32.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Item: Cap
Fitting Connection Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816832 Mfr #: 1MNE8
Pipe Size (Fittings): 2-1/2"Item: Cap
Fitting Connection Type: NPTSpecific Fitting Shape: Cap
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Cap
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Cap, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type NPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews