Zoro Select
Malleable Iron Cap Class 300
Mfr # 1LBZ7
Zoro # G1026733
$5.43
22% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Cap Class 300 1LBZ5
- ZORO SELECT Malleable Iron Cap Class 300 1LBZ8
- ZORO SELECT Malleable Iron Cap Class 300 1LBZ6
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P463
- ZORO SELECT Black Forged Steel 90 Degree Street Elbow Class 3000 1MMV8
- ZORO SELECT Deep Seal P-Trap, Cast Iron, 2 in, Socket 222564
- ZORO SELECT Double Wye, Cast Iron, 4 x 4 x 3 x 3 in ZFB221546
- ZORO SELECT Wye, Cast Iron, 5 x5 x2 in, Black, Socket SVFWYE52
- ZORO SELECT Blind Plug, 6 in, Socket, Cast Iron, Black SVFPTP06
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Malleable Iron Reducing Tee 0310045406
- ANVIL Black Forged Steel Reducer Class 3000 0361177009
- Zoro Select Fittings