3/8" FNPT SS Cap

VALUE BRAND| Zoro #: G0705652| Mfr #: 1LRX4

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Connection Type: FNPT
Specific Fitting Shape: Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705652 Mfr #: 1LRX4
Pipe Size (Fittings): 3/8"Fitting Connection Type: FNPT
Specific Fitting Shape: CapMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Cap
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: CapFittings Sub-Category: Caps
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Cap, Pipe Fitting Material 304 Stainless Steel, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews