KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT Brass Cap

VALUE BRAND| Zoro #: G0378235| Mfr #: 82108-16

$57.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Fitting Length: 3"
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378235 Mfr #: 82108-16
Pipe Size (Fittings): 1"Fitting Length: 3"
Fitting Connection Type: FNPTSpecific Fitting Shape: Cap
Max. Pressure: 400 psiPipe Fitting Material: Brass
Basic Fitting Shape: CapBasic Fitting Material: Metal
Fitting Schedule/Class: Class 250Temp. Range: 0 Degrees to 400 Degrees F
Item: CapOutside Dia.: 1-3/8"
Standards: ASME B.16.15, B1.20.1Country of Origin (subject to change): United States

Description

Cap, Pipe Size 1 In, 3 In Length, Connection FNPT, Material of Construction Brass, Outside Dia. 1 3/8 In, Pressure 400 PSI At 72 Degrees F, 250 PSI At 400 Degrees F For Steam PSI, Temp. Range 0 To 400 Degrees F, Standards ASME B.16.15, B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews