PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" FNPT Brass Cap

VALUE BRAND| Zoro #: G1848341| Mfr #: 82108-12

$31.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848341 Mfr #: 82108-12
Standards: ASME B.16.15, B1.20.1Fitting Connection Type: FNPT
Fitting Schedule/Class: Class 250Max. Pressure: 400 psi
Pipe Fitting Material: BrassTemp. Range: 0 Degrees to 400 Degrees F
Basic Fitting Material: MetalItem: Cap
Outside Dia.: 1"Fitting Length: 2-5/8"
Pipe Size (Fittings): 3/4"Basic Fitting Shape: Cap
Specific Fitting Shape: CapCountry of Origin (subject to change): United States

Product Description

Cap, Pipe Size 3/4 In, 2 5/8 In Length, Connection FNPT, Material of Construction Brass, Outside Dia. 1 In, Pressure 400 PSI At 72 Degrees F, 250 PSI At 400 Degrees F For Steam PSI, Temp. Range 0 To 400 Degrees F, Standards ASME B.16.15, B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews