Cap, Chrome-Plated Brass, 125, 1 In., FNPT

VALUE BRAND| Zoro #: G1648683| Mfr #: 81108-16

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 125
Pipe Size (Fittings): 1"
Basic Fitting Shape: Cap

Technical Specifications

Zoro #: G1648683 Mfr #: 81108-16
Fitting Schedule/Class: Class 125Pipe Size (Fittings): 1"
Basic Fitting Shape: CapBasic Fitting Material: Metal
Specific Fitting Shape: CapMax. Pressure: 125 psi
Fitting Connection Type: FNPTStandards: ANSI B 16.24, ANSI B 16.15
Temp. Range: 65 Degrees to 250 Degrees FPipe Fitting Material: Chrome Plated Brass
Item: CapCountry of Origin (subject to change): United States

Product Description

Cap, Pipe Size 1 In, Connection FNPT, Material of Construction Chrome Plated Brass, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews