1-1/2" CTS Hub CPVC Cap Sched SDR-11

VALUE BRAND| Zoro #: G0743346| Mfr #: 2GKF5

$2.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Light Yellow
Item: Cap, CTS
Max. Temp.: 180 Degrees F

Technical Specifications

Zoro #: G0743346 Mfr #: 2GKF5
Basic Fitting Shape: CapMax. Pressure: 100 psi
Max. Temp.: 180 Degrees FItem: Cap, CTS
Basic Fitting Material: PlasticColor: Light Yellow
Fitting Schedule/Class: Schedule SDR-11Fitting Connection Type: CTS Hub
Pipe Fitting Material: CPVCSpecific Fitting Shape: Cap
Pipe Size (Fittings): 1-1/2"Standards: ASTM D2846
Country of Origin (subject to change): Taiwan

Product Description

To keep your pipeline pressure and flow holding steady, connect your pipes using cap, cts from Value Brand. This cap, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It comes in light yellow. The cap, cts has a maximum pressure of 100 psi. It fits a pipe size of 1-1/2". Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews