1/4" FNPT Galvanized Cap

VALUE BRAND| Zoro #: G0776991| Mfr #: 1LBP8

$6.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776991 Mfr #: 1LBP8
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Basic Fitting Material: MetalPipe Fitting Material: Galvanized Malleable Iron
Saturated Steam Pressure: 300 psiItem: Cap
Fitting Connection Type: FNPTPipe Size (Fittings): 1/4"
Basic Fitting Shape: CapSpecific Fitting Shape: Cap
Max. Pressure: 2000 psi @ 150 Degrees F WOGCountry of Origin (subject to change): China

Product Description

Cap, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.