3/4" FNPT Galvanized Cap

VALUE BRAND| Zoro #: G2352716| Mfr #: 1LBR2

$7.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Fitting Connection Type: FNPT
Specific Fitting Shape: Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2352716 Mfr #: 1LBR2
Pipe Size (Fittings): 3/4"Fitting Connection Type: FNPT
Specific Fitting Shape: CapMax. Pressure: 2000 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Cap
Basic Fitting Material: MetalFitting Schedule/Class: Class 300
Item: CapSaturated Steam Pressure: 300 psi
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Cap, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews