1-1/4"-7 12L14 Steel Zinc Plated Finish Low Crown Acorn Nut

VALUE BRAND| Zoro #: G1682685| Mfr #: CPB203

$45.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682685 Mfr #: CPB203
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 1-1/4"Dia./Thread Size: 1-1/4"-7
Width Across Flats: 1-13/16"Nut Style: Low Crown Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1-61/64"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1 1/4-7, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1-1/4 In., Width 1-13/16 In., Height 1-61/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Reviews