THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4"-7 18-8 Stainless Steel Plain Finish Low Crown Acorn Nut

VALUE BRAND| Zoro #: G0266104| Mfr #: CPB260

$70.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Low Crown Cap Nut
Width Across Flats: 1-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266104 Mfr #: CPB260
Fastener Thread Direction: Right HandNut Style: Low Crown Cap Nut
Width Across Flats: 1-13/16"Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 1-1/4"Nut Height: 1-61/64"
Basic Material: Stainless SteelDia./Thread Size: 1-1/4"-7
Fastener Finish: PlainMaterial Grade: 18-8
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 1 1/4-7, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1-1/4 In., Width 1-13/16 In., Height 1-61/64 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 1

Reviews