KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 12L14 Steel Zinc Plated Finish High Crown Acorn Nut

VALUE BRAND| Zoro #: G1593541| Mfr #: CPB150

$10.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 12L14
Fastener Thread Depth: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593541 Mfr #: CPB150
Fastener Thread Type: UNC (Coarse)Material Grade: 12L14
Fastener Thread Depth: 1-1/4"Dia./Thread Size: 1"-8
Width Across Flats: 1-7/16"Nut Style: High Crown Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1-31/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1-1/4 In., Width 1-7/16 In., Height 1-31/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 1

Reviews