KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 18-8 Stainless Steel Plain Finish Low Crown Acorn Nut

VALUE BRAND| Zoro #: G0842563| Mfr #: CPB258

$31.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Fastener Thread Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842563 Mfr #: CPB258
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Fastener Thread Depth: 1"Dia./Thread Size: 1"-8
Width Across Flats: 1-7/16"Nut Style: Low Crown Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 1-35/64"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 1-8, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1 In., Width 1-7/16 In., Height 1-35/64 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 1

Reviews