KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 Grade 2 Steel Zinc Plated Finish Acorn Nut

VALUE BRAND| Zoro #: G1776616| Mfr #: CPB100

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Fastener Thread Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776616 Mfr #: CPB100
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Fastener Thread Depth: 1"Dia./Thread Size: 1"-8
Width Across Flats: 1-7/16"Nut Style: Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1-35/64"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Right Hand Thread Direction, Thread Depth 1 In, Width 1 7/16 In, Height 1 35/64 In, Rockwell Hardness B80/90

Reviews