Zoro Select
Extra Low Crown Cap Nut, #10-24, Brass, Plain, 11/32 in H, 10 PK
Mfr # CPB220
Zoro # G1667014
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Extra Low Crown
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 11/32 in
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-14, Brass, Plain, 9/16 in H, 10 PK CPB054
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Plain, 3/4 in H, 2 PK CPB234
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK CPB048
- ZORO SELECT Standard Crown Cap Nut, #12-24, Steel, Chome Plated, 0.41 H, 5 PK MPB3752
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H CPB198
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK CPB296
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-7/16 in H Z0339-316
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 25/32 in H Z0330-316
- ZORO SELECT Standard Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 5 PK CPB002
- MIDWEST FASTENER High Crown Cap Nut, #10-24, Steel, Chrome Plated, 10 PK 74321
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK CPB264
- Zoro Select Cap Nuts & Acorn Nuts