#10-24 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2361353| Mfr #: CPB103

$2.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: High Crown Cap Nut
Width Across Flats: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361353 Mfr #: CPB103
Fastener Thread Direction: Right HandNut Style: High Crown Cap Nut
Width Across Flats: 3/8"Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 1/4"Nut Height: 33/64"
Basic Material: SteelDia./Thread Size: #10-24
Item: Cap NutFastener Finish: Plain
Material Grade: 12L14System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 1/4 In., Width 3/8 In., Height 33/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews