KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 18-8 Stainless Steel Plain Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G1016452| Mfr #: CPB240

$6.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Fastener Thread Depth: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016452 Mfr #: CPB240
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Fastener Thread Depth: 3/16"Dia./Thread Size: #10-24
Width Across Flats: 3/8"Nut Style: Low Crown Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 13/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 3/16 In., Width 3/8 In., Height 13/32 In., Color Gray, Rockwell Hardness B83/95, Meets/Exceeds 303, Package Quantity 10

Reviews