KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 Grade 2 Steel Zinc Plated Finish Acorn Nuts, 50 pk.

VALUE BRAND| Zoro #: G2437565| Mfr #: CPB084

$18.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Fastener Thread Depth: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437565 Mfr #: CPB084
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Fastener Thread Depth: 3/16"Dia./Thread Size: #10-24
Width Across Flats: 3/8"Nut Style: Cap Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 13/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, Steel, Zinc Finish, Grade 2, Thread Size 10-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 3/8 In, Height 13/32 In, Rockwell Hardness B80/90, Package 50

Reviews