KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 316 Stainless Steel Plain Finish Acorn Nuts, 5 pk.

VALUE BRAND| Zoro #: G1681836| Mfr #: CPB004

$12.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 316
Fastener Thread Depth: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681836 Mfr #: CPB004
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Fastener Thread Depth: 3/16"Dia./Thread Size: #10-24
Width Across Flats: 3/8"Nut Style: Cap Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 13/32"Fastener Thread Direction: Right Hand
Item: Cap NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Acorn Nut, 316 Stainless Steel, Plain Finish, Thread Size 10-24, Thread Type UNC, Right Hand Thread Direction, Thread Depth 3/16 In, Width 3/8 In, Height 13/32 In, Rockwell Hardness B80/90, Package 5

Reviews