#10-24 Nylon Plain Finish Acorn Nuts, 200 pk.

VALUE BRAND| Zoro #: G2146051| Mfr #: 0501024CN

$11.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146051 Mfr #: 0501024CN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Cap NutFastener Finish: Plain
Item: Cap NutFastener Thread Depth: 7/32"
Fastener Thread Type: UNCWidth Across Flats: 23/64"
Dia./Thread Size: #10-24System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Nylon, Natural Finish, Thread Size 10-24, Thread Type UNC, Right Hand Thread Direction, Width 0.365 In, Height 0.400 In, Off White, For Fixturing Components, Meets/Exceeds IFI, Package 200

Product Reviews

Save 15%. Sign up for Z-mail.