KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 Nylon Plain Finish Acorn Nuts, 25 pk.

VALUE BRAND| Zoro #: G2234531| Mfr #: 0501024CN

$2.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Thread Depth: 7/32"
Dia./Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234531 Mfr #: 0501024CN
Fastener Thread Type: UNC (Coarse)Fastener Thread Depth: 7/32"
Dia./Thread Size: #10-24Width Across Flats: 23/64"
Nut Style: Cap NutBasic Material: Nylon
Fastener Finish: PlainNut Height: 13/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Nylon, Finish Natural, Grade Not Rated, Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Thread Depth 7/32 In, Width 23/64 In, Height 13/32 In, Color Off-White, For Fixturing Components, Meets/Exceeds IFI, Package Quantity 20

Reviews