#10-32 Brass Plain Finish Extra Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0482273| Mfr #: CPB221

$1.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482273 Mfr #: CPB221
Basic Material: BrassFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Extra Low Crown Cap Nut
Nut Standards: ASTM B16Fastener Finish: Plain
Item: Cap NutDia./Thread Size: #10-32
Fastener Thread Depth: 7/32"Fastener Thread Type: UNF
Width Across Flats: 3/8"Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Brass, Finish Plain, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Thread Depth 7/32 In., Width 3/8 In., Height 11/32 In., Color Brass, Rockwell Hardness B78, Meets/Exceeds ASTM-B16, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.