KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 12L14 Steel Plain Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2426925| Mfr #: CPB104

$3.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 12L14
Fastener Thread Depth: 1/4"
Dia./Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426925 Mfr #: CPB104
Material Grade: 12L14Fastener Thread Depth: 1/4"
Dia./Thread Size: #10-32Width Across Flats: 3/8"
Nut Style: High Crown Cap NutBasic Material: Steel
Fastener Finish: PlainNut Height: 33/64"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Plain, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/4 In., Width 3/8 In., Height 33/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews