#10-32 12L14 Steel Zinc Plated Finish High Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G0380037| Mfr #: CPB130

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380037 Mfr #: CPB130
Basic Material: SteelSystem of Measurement: Inch
Material Grade: 12L14Fastener Thread Type: UNF
Nut Style: High Crown Cap NutFastener Thread Direction: Right Hand
Item: Cap NutFastener Thread Depth: 1/4"
Width Across Flats: 3/8"Fastener Finish: Zinc Plated
Dia./Thread Size: #10-32Country of Origin (subject to change): United States

Product Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Thread Depth 1/4 In., Width 3/8 In., Height 33/64 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.