KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 12L14 Steel Zinc Plated Finish Low Crown Acorn Nuts, 10 pk.

VALUE BRAND| Zoro #: G2112485| Mfr #: CPB182

$3.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 12L14
Fastener Thread Depth: 3/16"
Dia./Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112485 Mfr #: CPB182
Material Grade: 12L14Fastener Thread Depth: 3/16"
Dia./Thread Size: #10-32Width Across Flats: 3/8"
Nut Style: Low Crown Cap NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 13/32"
Fastener Thread Direction: Right HandItem: Cap Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Acorn Nut, Standard, Steel, Finish Zinc, Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Thread Depth 3/16 In., Width 3/8 In., Height 13/32 In., Color Steel, Rockwell Hardness B80/90, Meets/Exceeds 12L14, Package Quantity 10

Reviews